Zoro Homepage

1-1/8 Inch Hex Shank For SC10018 Floor Scraper

  • Mfr # SC92108

  • Zoro # G404390001


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC92108
Zoro #
G404390001
UPC #
99461755260
Country of Origin
China

Details

Material
Steel
Color
Silver

Description

Superior Steel SC92108 1-1/8" Hex Shank For SC10018 Floor Scraper 16" Long + 5" x 6" Floor Scraper Head Includes Blade.5" x 6" Floor Scraper Head with blade install on the shank.The Floor Scraper head is part of a full line of carbide bits, carbide cores and steel points and chisels for hammer drills, rotary hammers and demolition hammers. Provides easy removal of floor coverings such as tile, carpet, adhesives and more. This model is fitted with a 1-1/8" shank to fit most standard demolition hammer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.