1" End Brush 1/4" Shank - Knotted Wire 4500 RPM

  • Mfr # S1850

  • Zoro # G206372496


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Bristle Type
Knotted
Wire Dia.
1"
Max. RPM
4500
Handle Material
Stainless Steel
Abrasive Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1850
Zoro #
G206372496
UPC #
99461766402
Country of Origin
China

Dimensions

Wire Dia.
1"
Abrasive Shank Size
1/4"

Details

Item
Steel Wire End Brush
Bristle Type
Knotted
Max. RPM
4500
Handle Material
Stainless Steel

Description

Superior Pads S1850 .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.