Zoro Homepage

1 Inch Flat Chisel SDS-Max Hammer Steel 18 Inch Long

  • Mfr # SC8912

  • Zoro # G704389996


product price: $11.45
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8912
Zoro #
G704389996
UPC #
99461773301
Country of Origin
China

Details

Material
Steel
Color
Silver

Description

Superior Steel SC8912 1" Flat Chisel SDS-Max Hammer Steel 18" Long. Designed for use with most SDS-max® hammers. Fully hardened steel body avoids breakage and delivers increases life and durability. This bit is for concrete removal, hard surface break up and chieseling, as well as light chipping and chiseling of tile, mortar, glazing compounds, and other masonry products. Suitable for use on brick, concrete and loose stone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.