1" x 16" Stainless Steel Tube Brush

  • Mfr # S1612

  • Zoro # G706372538


product price:  $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Item - Spiral and Tube Brush
Stainless Steel Tube Brush
Brush Length
4-1/4"
Shank Size
11-3/8"
Fill Material
Stainless Steel
Shank Style - Abrasive Brushes
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1612
Zoro #
G706372538
UPC #
99461766464
Country of Origin
China

Dimensions

Brush Dia.
1"
Brush Length
4-1/4"
Shank Size
11-3/8"

Details

Item - Spiral and Tube Brush
Stainless Steel Tube Brush
Fill Material
Stainless Steel
Shank Style - Abrasive Brushes
Single
Bristle Material
Steel
Handle Material
Aluminum
Bristle Color
Black, Silver

Description

Superior Pads S1612 .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.