10-Inch Long 3-Inch Wide SDS Plus Scaling Chisel Replaces Bosch HS1427

  • Mfr # SC1427

  • Zoro # G604390009


product price:  $14.65
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC1427
Zoro #
G604390009
UPC #
99461774001
Country of Origin
China

Details

Material
Steel
Color
Silver

Description

Hammer Steel is durable, high performing and ideal for removing concrete in demolition work. Compared to standard chisels, it removes waste material up to 10% faster. Drop Forged of high-grade steel, this scaling chisel work areas and is used for demolition work. Specially designed for removal of tiles, concrete, bricks faster, masonry material removal / demolition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.