Zoro Homepage

100-Piece Screwdriver Security Bit Set

  • Mfr # BS100S

  • Zoro # G106375801


product price: $18.49
/ea

Key Features

Impact Rated
Yes
Material
Stainless Steel, Plastic
Number of Pieces
100
Bit Holder Drive Type
Quick Change, Magnetic and Bit Adapter Holder
Screwdriver Bit Material
High-Strength Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS100S
Zoro #
G106375801
UPC #
99461766716
Country of Origin
China

Details

Item
Screwdriver Bits
Impact Rated
Yes
Material
Stainless Steel, Plastic
Number of Pieces
100
Bit Holder Drive Type
Quick Change, Magnetic and Bit Adapter Holder
Screwdriver Bit Material
High-Strength Vanadium Steel
Bit Style
Phillips, Pozi, Slotted Flat, Torx Star, Tamper Proof Torx Star, Metric Hex, Tamper Proof Metric Hex, SAE Hex, Tamper Proof SAE Hex, Square, Spanner, Torq, Tri-Wing, Clutch, XZn Spline
Shank Shape
Hex
Application
Screwguns/Power Drills

Description

This complete set of security bits contains everything you need to gain full access to protected components. Constructed of chrome vanadium for durability, this security bit set comes organized in a compact carrying case. Also includes a magnetic quick-change extension for added convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.