Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Inch Wide Chisel Round Hex / Spline Hammer 16 Inch Long

  • Mfr # SC8817

  • Zoro # G504390000


product price: $17.36
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8817
Zoro #
G504390000
UPC #
99461773363
Country of Origin
China

Details

Material
Steel
Color
Silver

Description

Superior Steel SC8817 2" Wide Chisel Round Hex/ Spline Hammer 16" long. Designed for use with most Spline hammers.A fully hardened steel body avoids breakage and delivers increases life and durability. Hardened steel design stands up to the toughest daily use. For heavy chipping and chiseling of tile, mortar, glazing compounds, and other masonry products.For use in applications requiring removal of large quanities of material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.