Zoro Homepage

2 Inch Wide SDS Max Scaling Chisel 16 Inch Long Shank

  • Mfr # SC8917W

  • Zoro # G104390011


product price: $14.49
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8917W
Zoro #
G104390011
UPC #
99461773318
Country of Origin
China

Details

Material
Steel
Color
Silver

Description

Superior Steel SC8917W 2" wide SDS Max Scaling Chisel 16" Long. Designed for use with most SDS-max® hammers. Demolition hammer steel is made from hardened steel to reduce breakage and provide long life. Fully hardened steel body delivers increases life and durability. For light chipping and chiseling of tile, mortar, glazing compounds, and other masonry products. Scaling chisel bit with two 60° cutting angles to clean concrete, scale, and rust. Also cuts troughs and some asphalt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.