2" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM

  • Mfr # S1861

  • Zoro # G206372519


product price:  $4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Max. RPM
4500
Abrasive Material
Carbon Steel
Bristle Color
Silver, Black
Shank Size
1/4"
Application
Sanding/Deburring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1861
Zoro #
G206372519
UPC #
99461766341
Country of Origin
China

Dimensions

Shank Size
1/4"
Wire Dia.
2"

Details

Max. RPM
4500
Abrasive Material
Carbon Steel
Bristle Color
Silver, Black
Application
Sanding/Deburring

Description

Superior Pads S1861 .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.