Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208-Piece Screwdriver Security Bit Set

  • Mfr # BS208S

  • Zoro # G706375799


product price: $42.45
/ea

Key Features

Impact Rated
Yes
Material
Stainless Steel, Plastic
Number of Pieces
208
Bit Holder Drive Type
Quick Change, Magnetic and Bit Adapter Holder
Bit Style
Phillips, Slotted, Square, SAE Hex, Torx Star, Tamper Proof Star, Tamper Proof Metric Hex, Tri-Wing, Spanner, Torq, XZN Spline, METRIC & Cluth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS208S
Zoro #
G706375799
UPC #
99461766723
Country of Origin
China

Details

Item
Screwdriver Bits
Impact Rated
Yes
Material
Stainless Steel, Plastic
Number of Pieces
208
Bit Holder Drive Type
Quick Change, Magnetic and Bit Adapter Holder
Bit Style
Phillips, Slotted, Square, SAE Hex, Torx Star, Tamper Proof Star, Tamper Proof Metric Hex, Tri-Wing, Spanner, Torq, XZN Spline, METRIC & Cluth
Shank Shape
Hex
Application
Screwguns/Power Drills
Screwdriver Bit Material
High-Strength Vanadium Steel

Description

This is a complete set of almost any bit you could possibly need to complete your project or get into that tough to enter secure device. If you are tired of guessing which bit you need and want to work on your project without being constantly stopped by missing bits, then this is the kit for you! Even better, there are multiple of certain sized. This means that not only can you get to work, but your co-workers can simultaneously share the kit with you on the job.
The kit also includes a really handy quick lock chuck that allows you to quickly change out locking compatible bits with ease. Saving you time and money. The included magnetic extension securely holds on to your bits to prevent lost bits or time due to constant re-inserting bits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.