
3" Wire Cup Brush 1/4" Shank - Coarse Crimped Wire 4500 RPM
Mfr # S1843
Zoro # G006372535
product price:Â $4.99
/ea
Sold in multiples of 2 for $9.98
Key Features
Bristle Type
Coarse Crimped
Abrasive Shank Size
1/4"
For Use With
Corded/Cordless Drill
Handle Color
Silver, Black
Max. RPM
4500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S1843
Zoro #
G006372535
UPC #
99461766297
Country of Origin
China
Dimensions
Abrasive Shank Size
1/4"
Wire Dia.
3"
Details
Bristle Type
Coarse Crimped
For Use With
Corded/Cordless Drill
Handle Color
Silver, Black
Max. RPM
4500
Item
Steel Wire Cup Brush
Bristle Material
Stainless Steel
Description
Superior Pads S1843 .
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.