3" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM

  • Mfr # S1862

  • Zoro # G206372526


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Max. RPM
4500
Abrasive Material
Stainless Steel
Application
Sanding/Deburring
Shank Size
1/4"
Wire Dia.
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1862
Zoro #
G206372526
UPC #
99461766358
Country of Origin
China

Dimensions

Shank Size
1/4"
Wire Dia.
3"

Details

Max. RPM
4500
Abrasive Material
Stainless Steel
Application
Sanding/Deburring
Bristle Color
Silver, Black

Description

Superior Pads S1862 .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.