Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33-Piece Security Bit Set - S2 Material

  • Mfr # BS33S

  • Zoro # G006375802


product price: $10.15
/ea

Key Features

Impact Rated
Yes
Material
S2
Number of Pieces
33
Bit Holder Drive Type
Magnetic Extensions Bit Holder
Bit Style
TORX, SAE Hex, Metric Hex, Tri-Wing, Spanner and Torq
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS33S
Zoro #
G006375802
UPC #
099461746015
Country of Origin
China

Details

Item
Screwdriver Bits
Impact Rated
Yes
Material
S2
Number of Pieces
33
Bit Holder Drive Type
Magnetic Extensions Bit Holder
Bit Style
TORX, SAE Hex, Metric Hex, Tri-Wing, Spanner and Torq
Shank Shape
Hex
Application
Screwguns/Power Drills

Description

Superior Steel BS33S 33-Piece Screwdriver Security Bit Set - S2 Material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.