
4" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 8500 RPM
Mfr # S1824
Zoro # G606372522
product price:Â $9.39
/eaKey Features
Bristle Type
Thread Crimped
For Use With
Corded/Cordless Drill
Bristle Material
Stainless Steel
Max. RPM
8500
Handle Color
Yellow, Black, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1824
Zoro #
G606372522
UPC #
99461766228
Country of Origin
China
Details
Bristle Type
Thread Crimped
For Use With
Corded/Cordless Drill
Bristle Material
Stainless Steel
Max. RPM
8500
Item
Steel Wire Cup Brush
Handle Color
Yellow, Black, Silver
Description
Superior Pads S1824 .
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.