6 Inch x 4 1/2 Inch Square Clay Spade Round Hex / Spline Hammer 19 Inch Long

  • Mfr # SC8822

  • Zoro # G504390017


product price:Ā  $50.99
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC8822
Zoro #
G504390017
UPC #
99461773370
Country of Origin
China

Details

Material
Steel
Color
Silver

Description

Superior Steel SC8822 Clay 6" x 4 1/2" Square Clay Spade Round Hex/Spline Hammer 19" Long. Designed for use with SplineĀ® hammers. Digs clay, hard-packed gravel and dirt Fully hardened steel body avoids breakage and delivers increases life and durability. Hardened steel design stands up to the toughest daily use. For concrete removal, hard surface break up and chiseling.For light chipping and chiseling of tile, mortar, glazing compounds, and other masonry products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.