6" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 4500 RPM

  • Mfr # S1826

  • Zoro # G306372532


product price: $11.39
/ea

Key Features

Bristle Type
Thread Crimped
For Use With
Corded/Cordless Drill
Max. RPM
4500
Handle Color
Yellow, Black, Silver
Bristle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1826
Zoro #
G306372532
UPC #
99461766235
Country of Origin
China

Details

Bristle Type
Thread Crimped
For Use With
Corded/Cordless Drill
Max. RPM
4500
Item
Steel Wire Cup Brush
Handle Color
Yellow, Black, Silver
Bristle Material
Stainless Steel

Description

Superior Pads S1826 .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.