Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Wire Wheel 1/2" Bore Coarse - 6000 RPM

  • Mfr # S1804

  • Zoro # G906372512


product price: $6.56
/ea
Sold in multiples of 2 for $13.12

Key Features

Max. RPM
6000
Abrasive Material
Stainless Steel
Application
Sanding/Deburring
Wire Dia.
6"
Bristle Color
Grey, Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1804
Zoro #
G906372512
UPC #
99461766525
Country of Origin
China

Dimensions

Wire Dia.
6"

Details

Max. RPM
6000
Abrasive Material
Stainless Steel
Application
Sanding/Deburring
Bristle Color
Grey, Silver

Description

Superior Pads S1804 .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.