9-3/4-Inch Long 1-5/8-Inch Wide SDS Plus Scaling Chisel Replaces Milwaukee 48-62-6020, 48-62-6056

  • Mfr # SC1485

  • Zoro # G904389994


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC1485
Zoro #
G904389994
UPC #
99461774032
Country of Origin
China

Details

Material
Steel
Color
Silver

Description

Scaling chisels are made from high grade, forged steel, providing up to 10% longer life. Scaling chisels are ideal of cleaning concrete and removing scale and rust. Additionally, scaling chisels can be used for cutting troughs and some asphalt. The widened tip design allows for faster surface material removal. This chisel is specifically designed for SDS Plus rotary hammers and should be used in hammer only mode.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.