Bull Point SDS Max Shank Hammer Steel 17 Inch Long

  • Mfr # SC8914

  • Zoro # G404390018


product price:  $10.29
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC8914
Zoro #
G404390018
UPC #
99461773295
Country of Origin
China

Details

Material
Steel
Color
Silver

Description

Superior Steel SC8914 Bull Point SDS Max Shank Hammer Steel 17" Long. Designed for use with SDS-max® hammers. For use with SDS Max rotary hammers. SDS-Max Bull Point Chisel, designed for a higher material removal rate with no repeated re-sharpening. Fully hardened steel body avoids breakage and delivers increase life and durability. For light chipping and chiseling of tile, mortar, glazing compounds, and other masonry products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.