EZ install 4 Inch 22 Tooth Fine Cut Grinder Disc and Chain - 5/8 Inch Arbor

  • Mfr # SS458

  • Zoro # G004398551


product price:  $17.19
/ea

Key Features

Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS458
Zoro #
G004398551
UPC #
99461773257
Country of Origin
China

Details

Color
Silver
Material
Steel

Description

Grinder Disc Chain Saw takes extra muscle work out of cutting, carving, removing and sculpting of wood, plastics, ice and hard rubber with their speed and maneuverability. The chain saw blade is held in place between two steel plates which provides a secure grip for carving. Regardless of grain or knots the blade cuts through the material with ease to the user. Our 22 tooth design provides a smooth “finished” surface which is great for minimal sanding afterwards. Chains can be either be sharpened using a chain saw file or replaced as needed. Great for curved work, like the inside of bowls, for fast waste removal. Maximum running RPM is 14,000 RPM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.