This item is Discontinued.

Superior Superior MATT PRO CK Superior Hypoallergenic 100% Waterproof California King Premium Mattress Protector - 15 Year Warranty MATT PRO CK

This item is Discontinued.

Superior

Superior MATT PRO CK Superior Hypoallergenic 100% Waterproof California King Premium Mattress Protector - 15 Year Warranty (Discontinued)

Mfr # MATT PRO CK
Zoro # G603768311
UPC # 855031121039
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MATT PRO CK
Zoro #
G603768311
UPC #
855031121039
Country of Origin
China

Description

The Superior Hypoallergenic 100% Waterproof Premium Mattress Protector safeguards your mattress against liquids, pesky mites, bacteria, and more. Made specially with 100% cotton loops to allow your body to still breathe, you will still stay comfortable all year round and the feeling of your mattress will remain the same. This mattress protector is ideal for everyone and a must-have for those with asthma or allergies. Available in seven different sizes, there is no reason not to protect your beloved mattress for the many years to come.
California King Dimensions: 72" wide x 84" long x 14" high
  • Dimesnions:
  • Length:12
  • Height:12
  • Width:3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.