Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Superior MO300QNSH SLCO 300 Queen Sheet Set; Modal Solid - Coral

  • Mfr # MO300QNSH SLCO

  • Zoro # G003907532


product price: $82.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO300QNSH SLCO
Zoro #
G003907532
UPC #
190052000698
Country of Origin
China

Description

Features
  • Update your bedroom with this 300 thread count Modal solid sheet set.
  • Brilliant colors and contemporary design will liven up your bedroom.
  • 100% Rayon from Beechwood
  • Pattern & Style is Solid
  • Care instructions - Machine washable.
  • Thread Count - 300
  • Size - Queen
  • Fitted - 78.5 x 80 in.
  • Flat - 108 x 102 in.
  • Pillowcases - 20 x 40 in.
  • Color - Coral

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.