Zoro Homepage

Chisel, Carbide Tipped Steel, 3/8in. Tip

  • Mfr # ST031

  • Zoro # G9111207


product price: $12.19
/ea

Key Features

Number of Pieces
1
Color
Black
Construction
Carbide Tipped Steel
Type
Tile
For Use With
Hammers to Remove and Replace Tile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST031
Zoro #
G9111207
UPC #
765139331295
Country of Origin
United States

Dimensions

Size
3/8 in Tip
Overall Length
6 in
Overall Width
3/8 in

Details

Item
Chisel
Number of Pieces
1
Color
Black
Construction
Carbide Tipped Steel
Type
Tile
For Use With
Hammers to Remove and Replace Tile
Characteristics
Shaped to Prevent Damage to Surrounding Tile
Application
Removing Chipped or Broken Tile
Product Type
Chisel
Body Material
Steel; Carbide (Tip)

Description

The SUPERIOR TILE CUTTER INC. AND TOOLS ST031 Chisel is the tool you need to remove chipped or broken tiles from your bathroom or kitchen. With a 3/8 in. tip, this carbide tipped steel chisel can cut through tile with ease. The chisel is shaped to prevent damage to surrounding tiles, making it perfect for removing old grout as well. It has a black color and comes in a package of 1 chisel. If you are looking for the right tool to help with tile cutting, look no further than the SUPERIOR TILE CUTTER INC. AND TOOLS ST031 Chisel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.