Floor Scraper, Stiff, 4", Carbon Steel
Mfr # ST175
Zoro # G9038836
product price: $80.19
/ea
Free Shipping & Returns
Key Features
Blade Width
4 in
Blade Length
6 in
Blade Material
Spring Steel
Handle Material
Steel
Blade Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST175
Zoro #
G9038836
UPC #
765139449594
Country of Origin
United States
Dimensions
Blade Width
4 in
Blade Length
6 in
Handle Length
4 1/2 ft
Overall Length
56 in
Details
Item
Scraper
Blade Material
Spring Steel
Handle Material
Steel
Blade Type
Tapered
No. of Edges
1
Color
Black
Handle Design
T-Handle
Knife / Scraper Sub-Category
Scrapers
Number of Pieces
1
Includes
Handle
Application
Designed for extra tough scraping and cleaning jobs
Features
Blade Welded to Handle
Handle Style
Straight
Replaceable Blade
Not Replaceable
Blade Shape
Bent
Blade Flexibility
Stiff
Non-Sparking Status
No
Blade Edge Type
Straight/Offset End
Retractable Blade
Not Retractable
Number of Cutting Edges
1
Description
Scraper, Blade Edge Type Straight/Offset End, Blade Flexibility Stiff, Blade Length 6 in, Blade Material Spring Steel, Blade Shape Bent, Blade Width 4 in, Features Blade Welded to Handle, Handle Length 4 1/2 ft, Handle Material Steel, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 56 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.