Grout Float, Gum Rubber, 12in. L x 4in. W
Mfr # ST132PF
Zoro # G9038802
product price: $33.85
/eaKey Features
Length (In.)
12 in
Width (In.)
4 in
Thickness (In.)
5/8 in
Material
Gum Rubber
Handle
ProForm(R) Soft Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST132PF
Zoro #
G9038802
UPC #
765139446258
Country of Origin
United States
Dimensions
Length (In.)
12 in
Width (In.)
4 in
Thickness (In.)
5/8 in
Handle Dia. (In.)
1 in
Handle Length (In.)
8 3/4 in
Overall Length
12 in
Overall Width
4 in
Blade Thickness
1 in
Handle Length
8 7/8 in
Details
Item
Grout Float
Material
Gum Rubber
Handle
ProForm(R) Soft Grip
Characteristics
Rounded Front End, Squared Back, Non-Marring Top On Beveled Edges
Application
Tile Grout
Backing
Non-Marring Plastic
Included Hardware
Handle
Handle Material
ProForm
Features
Beveled Edge, Lightweight
Compatible Primary Material
Grout
Blade Material
Gum Rubber
Blade Shape
Square
Backing Material
Plastic
Description
Grout Float, Backing Material Plastic, Blade Material Gum Rubber, Blade Shape Square, Blade Thickness 1 in, Compatible Primary Material Grout, Features Beveled Edge, Lightweight, Handle Length 8 7/8 in, Handle Material ProForm, Included Hardware Handle, Overall Length 12 in, Overall Width 4 in, Tapered Width - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.