Zoro Homepage

Grout Float, Rubber, 10in. L x 3-3/4in. W

  • Mfr # ST362

  • Zoro # G9038872


product price: $20.45
/ea

Key Features

Length (In.)
10 in
Width (In.)
3 3/4 in
Thickness (In.)
1/2 in
Material
Rubber
Handle
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST362
Zoro #
G9038872
UPC #
765139351903
Country of Origin
China

Dimensions

Length (In.)
10 in
Width (In.)
3 3/4 in
Thickness (In.)
1/2 in
Handle Length (In.)
8 1/2 in
Handle Dia. (In.)
1 1/4 in
Handle Length
8 1/2 in
Overall Width
3 3/4 in
Blade Thickness
0.5 in
Overall Length
10 in

Details

Item
Grout Float
Material
Rubber
Handle
Plastic
Application
Epoxy Grouts and Other Sticky Materials
Backing
Plastic
Characteristics
Squared Off Corners
Blade Shape
Square
Backing Material
Plastic
Blade Material
Rubber
Included Hardware
Handle
Handle Material
Plastic
Features
Beveled Edge, Lightweight
Compatible Primary Material
Grout

Description

The Superior Tile Cutter Grout Float is the ideal tool for smoothing out epoxy grouts and other sticky materials. With a rubber construction, this tile float offers great durability. The 10 in. length means you can work quickly without having to stop to reposition the tool. It has squared off corners that provide enhanced control when working with tiles and other materials. You will also appreciate its comfortable plastic handle that gives you a secure grip while applying pressure on the tile float. If you are looking for an effective way to smooth out epoxy grouts or other sticky materials, look no further than this Superior Tile Cutter Grout Float.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.