Zoro Homepage

Grout Float, Synthetic Rubber, 12inLx5inW

  • Mfr # ST128

  • Zoro # G9038793


product price: $25.29
/ea

Key Features

Length (In.)
12 in
Width (In.)
5 in
Thickness (In.)
1/4 in
Material
Synthetic Rubber
Handle
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST128
Zoro #
G9038793
UPC #
765139331455
Country of Origin
United States

Dimensions

Length (In.)
12 in
Width (In.)
5 in
Thickness (In.)
1/4 in
Handle Length (In.)
7 1/4 in
Handle Dia. (In.)
1 1/4 in
Overall Width
5 in
Handle Length
7 1/4 in
Blade Thickness
0.25 in
Overall Length
11 1/2 in

Details

Item
Grout Float
Material
Synthetic Rubber
Handle
Wood
Application
Brown Coats In Stucco, Plaster and Tile Grout
Backing
Aluminum
Blade Shape
Square
Backing Material
Aluminum
Handle Material
Wood
Included Hardware
Handle
Features
Lightweight
Compatible Primary Material
Grout
Blade Material
Synthetic Rubber

Description

Grout Float, Backing Material Aluminum, Blade Material Synthetic Rubber, Blade Shape Square, Blade Thickness 0.25 in, Compatible Primary Material Grout, Features Lightweight, Handle Length 7 1/4 in, Handle Material Wood, Included Hardware Handle, Overall Length 11 1/2 in, Overall Width 5 in, Tapered Width - Minimum Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.