Grout Saw Blade Set, Carbide Steel, PR
Mfr # ST148
Zoro # G9038811
product price: $4.45
/prKey Features
Type
Replacement
Number of Pieces
2
Size
2"
Color
Silver
Construction
Carbide Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST148
Zoro #
G9038811
UPC #
765139331622
Country of Origin
China
Dimensions
Size
2"
Overall Length
2 in
Overall Width
3/4 in
Details
Item
Grout Saw Blade Set
Type
Replacement
Number of Pieces
2
Color
Silver
Construction
Carbide Steel
Application
Cleaning, Grinding, Removing Old Grout
For Use With
Mfr. No. ST147
Includes
Carbide Blade, Serrated Blade
Body Material
Carbide (Tip)
Product Type
Replacement Blade
Description
If you are a tiler, then you know how important it is to have the right tools on hand. The Superior Tile Cutter Inc. and Tools ST148 Grout Saw Blade Set will give you that peace of mind. This set comes with 2 replacement blades, each measuring 2 in. in size. They are designed for use with a grout saw and work well for grinding, cleaning and removing old grout from tiles. These carbide steel blades offer excellent durability at an affordable price point. With this set of grout saw blades from Superior Tile Cutter Inc., you can get your projects done without worrying about quality or affordability issues.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.