Margin Trowel, SquareNotch, 10-11/16in. L
Mfr # ST350
Zoro # G9038863
product price: $10.15
/eaKey Features
Type
Square Notch
Blade Material
Steel
Blade Type
Notched
Blade Width (In.)
2 in
Handle
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST350
Zoro #
G9038863
UPC #
765139345001
Country of Origin
China
Dimensions
Blade Width (In.)
2 in
Handle Dia. (In.)
1 in
Width (In.)
2 in
Length (In.)
10 11/16 in
Handle Length (In.)
4 3/4 in
Blade Width
2 in
Handle Length
4 3/4 in
Blade Length
6 in
Notch Depth
1/4 in
Notch Width
1/4 in
Description
If you are working on a small project, the Superior Tile Cutter Inc. and Tools ST350 Margin Trowel is the tool for you. The square notch blade ensures that your cuts are accurate and precise, while the 10-11/16 in. length gives you more control over your work. The steel blade has a notched design to make it easy to reach tight spaces while tiling. This margin trowel also features a 4 3/4 in. handle with 1 in diameter for ease of use and comfort when working with adhesive materials such as grout or mortar. The Superior Tile Cutter Inc. and Tools ST350 Margin Trowel is a durable tool that will give you years of service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.