Zoro Homepage

Pad, Scouring, Nylon, 10in x 4-3/8in x 1in

  • Mfr # ST133

  • Zoro # G9111252


product price: $5.59
/ea

Key Features

Material
Non-Abrasive
Color
White
For Use With
Grout Pad Holder
Application
Cleaning Up Grout
Construction
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST133
Zoro #
G9111252
UPC #
765139331493
Country of Origin
United States

Dimensions

Size
10 in x 4-3/8 in x 1 in
Overall Width
4 3/8 in
Overall Length
10 in

Details

Item
Pad
Material
Non-Abrasive
Color
White
For Use With
Grout Pad Holder
Application
Cleaning Up Grout
Construction
Nylon
Characteristics
Non-Abrasive Material
Type
Scouring
Number of Pieces
1
Includes
Grout Pad
Features
Ideal for Cleaning Tile Tools
Product Type
Scouring Pad
Number of pieces
1

Description

Pad, Includes Grout Pad, Material Nylon, Features Ideal for Cleaning Tile Tools, Overall Length 10 in, Overall Width 4 3/8 in, Product Type Scouring Pad, Tip Size Not Applicable, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.