Rubbing Brick, Non-Marring, 80 Grit
Mfr # ST282
Zoro # G9111313
product price: $13.35
/eaKey Features
Grit
80
Abrasive Material
Aluminum Oxide
Application
Smoothing Out Tile Edges
Construction
Aluminum Oxide
For Use With
Tile Cutters and Other Installation tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST282
Zoro #
G9111313
UPC #
765139331851
Country of Origin
United States
Dimensions
Size
8 in x 2 in x1 in
Overall Length
8 in
Overall Height
1 in
Overall Width
2 in
Details
Item
Rubbing Brick
Grit
80
Abrasive Material
Aluminum Oxide
Application
Smoothing Out Tile Edges
Construction
Aluminum Oxide
For Use With
Tile Cutters and Other Installation tools
Type
Non-Marring
Capacity
80 Grit
Number of Pieces
1
Color
White
Characteristics
Non-Marring
Description
Rubbing Brick, Overall Length 8 in, Overall Width 2 in, Overall Height 1 in, Abrasive Material Aluminum Oxide, Grit 80, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.