Zoro Homepage

Screed Set, L-Shaped, Aluminum, PK5

  • Mfr # ST295

  • Zoro # G9111322


product price: $197.99
/pk 5, $39.60/ea
Free Shipping & Returns

Key Features

Type
L-Shaped
Number of Pieces
5
Size
3-1/2 in W x 1/4 in H
Color
Silver
Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST295
Zoro #
G9111322
UPC #
765139332049
Country of Origin
United States

Dimensions

Size
3-1/2 in W x 1/4 in H
Overall Length
18 in, 24 in, 36 in, 48 in, 72 in
Overall Width
3 1/2 in
Overall Height
1 1/4 in

Details

Item
L-Shaped Screed Set
Type
L-Shaped
Number of Pieces
5
Color
Silver
Construction
Aluminum
For Use With
Leveling Material
Characteristics
L-Shaped
Includes
(5) Screeds
Application
Straightening and Leveling Areas
Product Type
L-Shaped Screed Set
Body Material
Aluminum

Description

L-Shaped Screed Set, Body Material Aluminum, Includes (5) Screeds, Overall Height 1 1/4 in, Overall Length 18 in, 24 in, 36 in, 48 in, 72 in, Overall Width 3 1/2 in, Product Type L-Shaped Screed Set, Tile Spacer Width Not Applicable, Color Silver, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.