Zoro Homepage

Tile Cutter, Cast Aluminum, 12in. x 12in.

  • Mfr # ST004

  • Zoro # G9111121


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Capacity
Up to 6 in Tiles
Size
12 in x 12 in
Color
Gray
Construction
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST004
Zoro #
G9111121
UPC #
765139331103
Country of Origin
United States

Dimensions

Size
12 in x 12 in
Overall Length
12 in
Cutting Length - Diagonal
4 1/2 in
Cutting Length - Straight
6 in
Handle Length
7 1/2 in
Compatible Thickness - Maximum
1/2 in
Overall Width
12 in

Details

Item
Tile Cutter
Number of Pieces
2
Capacity
Up to 6 in Tiles
Color
Gray
Construction
Cast Aluminum
Type
Manual
For Use With
Tiles Up to 6 in Wide
Characteristics
Adjustable Angle Gauge, Spring Tension, 6 in Working Table On Each Side of Breaker Bar
Includes
Carbide Wheel, Thumb Screw
Application
Cutting Tile Up to 6 in Straight of 4-1/2 in Diagonally
Product Type
Tile Cutter
Blade Material
Carbide
Handle Material
Metal

Description

If you are looking for a high-quality tile cutter, the Superior Tile Cutter Inc. 12 in. x 12 in. Cast Aluminum Tile Cutter is just what you need. Made of cast aluminum, this tile cutter has an adjustable angle gauge and spring tension to give you better control while cutting tiles. It has 6 in working table on each side of breaker bar and can cut up to 6" tiles straight or 4 1/2" diagonally. The package includes two tile cutters that measure 12 in x 12 in. If you want a durable and efficient tile cutter for your next project, then the Superior Tile Cutter Inc. is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.