Tile Cutter, Glass Tile, Forged Steel, 8inL
Mfr # ST026
Zoro # G9111182
product price: $42.29
/eaKey Features
Number of Pieces
2
Capacity
1/32 in to 1/4 in Tiles
Size
8 in L
Color
Red
Construction
Forged Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST026
Zoro #
G9111182
UPC #
765139450316
Country of Origin
United States
Dimensions
Size
8 in L
Overall Width
2 1/4 in
Overall Length
8 in
Compatible Thickness - Maximum
1/4 in
Handle Length
4 5/8 in
Details
Item
Tile Cutter
Number of Pieces
2
Capacity
1/32 in to 1/4 in Tiles
Color
Red
Construction
Forged Steel
Type
Glass Tile
Includes
(2) Carbide Cutting Wheels, Allen Wrench
Application
Cutting Small Hard Tiles
Characteristics
Carbide Wheels
For Use With
Glass, Mosaic, Terrazzo and Thin Tile
Product Type
Mosaic Cutter
Handle Material
Plastic
Blade Material
Carbide
Description
This Superior Tile Cutter Inc. and Tools ST026 Tile Cutter is designed to cut small hard tiles with precision. It features a forged steel construction, making it durable and reliable. The tile cutter can cut tiles from 1/32 in to 1/4 in thick, making it versatile enough for a variety of applications. The tool has carbide wheels that make the cutting process fast and easy. Its red color makes it easy to find in your toolbox or storage cabinet. With this Superior Tile Cutter Inc., you will be able to easily cut glass tiles into any shape you need for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.