Zoro Homepage

Tool Kit, Tile, Plastic

  • Mfr # ST100

  • Zoro # G9111243


product price: $54.39
/ea

Key Features

Type
Tile
Number of Pieces
10
Color
White
Construction
Plastic
Includes
1/4 in Tile Spacers, 5 gal Bucket, Disposable Gloves, Lid, Margin Trowel, Rubber Grout Float, Sponge, Square Notch Trowel, Tile Nippers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST100
Zoro #
G9111243
UPC #
765139454192
Country of Origin
United States

Dimensions

Overall Width
12 1/8 in
Overall Height
14 1/2 in

Details

Item
Tool kit
Type
Tile
Number of Pieces
10
Color
White
Construction
Plastic
Includes
1/4 in Tile Spacers, 5 gal Bucket, Disposable Gloves, Lid, Margin Trowel, Rubber Grout Float, Sponge, Square Notch Trowel, Tile Nippers
For Use With
All Tile Tools
Application
Tile Installation
Capacity
5 gal
Product Type
Tile Installation Kit
Handle Material
Plastic, Wood (Margin Trowel)
Body Material
Carbide Tipped (Tile Nippers), Plastic (Tile Spacers), Rubber (Grout Float)

Description

The Superior Tile Cutter Inc. and Tools ST100 Tool Kit, Tile, Plastic is a must-have accessory for your tile installation project. It contains all the tools you need to get the job done right. This tool kit is specially designed for tile installation. The tiles can be cut using a manual cutter with this kit's 10 included tools. These tools are made of white plastic, so they will not scratch or mar your tiles in any way. This 8-piece set has a 5 gal capacity container that makes it easy to carry around during your project. Whether you are a professional or DIY enthusiast, you will find this tool kit from Superior Tile Cutter Inc. extremely useful when working on your next tiling project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.