Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trowel, Snap-On Blade, For 3/8in Wood, PK10

  • Mfr # ST430

  • Zoro # G9038942


product price: $17.99
/pk 10, $1.80/ea

Key Features

Type
Snap-On Blade
Blade Material
Carbon Steel
Blade Type
Notched
Blade Width (In.)
1 1/2 in
Application
Adhesives for Wood Flooring 3/8 in or Thinner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST430
Zoro #
G9038942
UPC #
765139456141
Country of Origin
United States

Dimensions

Blade Width (In.)
1 1/2 in
Width (In.)
1 1/2 in
Length (In.)
11 in

Details

Item
Trowel
Type
Snap-On Blade
Blade Material
Carbon Steel
Blade Type
Notched
Application
Adhesives for Wood Flooring 3/8 in or Thinner
Characteristics
Easy Clean Up, Use Once and Throw Away
Product Type
Snap-On Trowel

Description

Trowel, Product Type Snap-On Trowel, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.