Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trowel, Sqr Notch, For Ceramic/Quarry Tile

  • Mfr # ST411PF

  • Zoro # G9038906


product price: $24.39
/ea

Key Features

Type
Square Notch
Blade Material
Carbon Steel
Blade Type
Notched
Blade Width (In.)
4 1/2 in
Handle
ProForm(R) Soft Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST411PF
Zoro #
G9038906
UPC #
765139443981
Country of Origin
United States

Dimensions

Blade Width (In.)
4 1/2 in
Length (In.)
11 in
Width (In.)
4 1/2 in
Handle Length (In.)
5 in
Handle Dia. (In.)
1 1/2 in
Blade Length
11 in
Blade Width
4 1/2 in
Handle Length
5 in
Notch Depth
3/8 in
Notch Width
1/4 in

Details

Item
Trowel
Type
Square Notch
Blade Material
Carbon Steel
Blade Type
Notched
Handle
ProForm(R) Soft Grip
Application
Applying Thin Set for Ceramic and Quarry Tile
Handle Design
Contoured
Characteristics
Lightweight Aluminum Mounting, Compression Fit Rivet Construction
Product Type
Trowel
Handle Material
ProForm
Compatible Primary Material
Adhesive, Mortar
Notch Spacing
1/4 in
Notch Shape
Square
Blade Shape
Square
Handle Style
Camel Back

Description

This Superior Tile Cutter Inc. and Tools ST411PF Trowel is the perfect tool for applying thin set to ceramic and quarry tiles. Made of carbon steel, the square notch trowel offers a smooth finish on the surface of your tile. It has an 11 in. length and 4 1/2 in. blade width. This lightweight aluminum trowel comes with a compression fit rivet construction for durability and ease of use. The ProForm soft grip handle provides you with a comfortable grip while working with this tool, which also features a square notch design for flexibility in application. The Superior Tile Cutter Inc Square Notch Trowel is an essential tool that will help you complete your next project successfully.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.