Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trowel, Square Notch, For Ceramic/Wood

  • Mfr # ST404PF

  • Zoro # G9038897


product price: $22.29
/ea

Key Features

Type
Square Notch
Blade Material
Carbon Steel
Blade Type
Notched
Blade Width (In.)
4 1/2 in
Handle
ProForm(R) Soft Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST404PF
Zoro #
G9038897
UPC #
765139443844
Country of Origin
United States

Dimensions

Blade Width (In.)
4 1/2 in
Length (In.)
11 in
Width (In.)
4 1/2 in
Handle Dia. (In.)
1 1/2 in
Handle Length (In.)
5 in
Blade Width
4 1/2 in
Handle Length
5 in
Blade Length
11 in
Notch Width
1/4 in
Notch Depth
1/4 in

Details

Item
Trowel
Type
Square Notch
Blade Material
Carbon Steel
Blade Type
Notched
Handle
ProForm(R) Soft Grip
Characteristics
Lightweight Aluminum Mounting, Compression Fit Rivet Construction
Handle Design
Contoured
Application
Applying Thin Set for Ceramic Floor Tile and Laminated Wood Plank Flooring
Product Type
Trowel
Handle Material
ProForm
Compatible Primary Material
Adhesive, Mortar
Notch Spacing
1/4 in
Handle Style
Camel Back
Blade Shape
Square
Notch Shape
Square

Description

Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 4 1/2 in, Compatible Primary Material Adhesive, Mortar, Handle Length 5 in, Handle Material ProForm, Handle Style Camel Back, Notch Depth 1/4 in, Notch Shape Square, Notch Spacing 1/4 in, Notch Width 1/4 in, Product Type Trowel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.