Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Scraper, Stiff, 4", Carbon Steel

  • Mfr # ST298

  • Zoro # G9038845


product price: $19.45
/ea

Key Features

Blade Width
5/8 in
Blade Length
4 in
Blade Material
Aluminum
Handle Material
Metal/Rubber
Knife / Scraper Sub-Category
Scrapers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST298
Zoro #
G9038845
UPC #
765139332094
Country of Origin
China

Dimensions

Blade Width
5/8 in
Blade Length
4 in
Overall Length
12 in
Handle Length
9 in

Details

Item
Scraper
Blade Material
Aluminum
Handle Material
Metal/Rubber
Knife / Scraper Sub-Category
Scrapers
No. of Edges
1
Blade Type
Angled
Color
Blue/Silver
Handle Design
Soft Grip
Number of Pieces
1
Includes
Handle
Application
Remove vinyl, ceramic tile and adhesive with less effort;handle allows for easy access of hard to reach areas
Features
Heavy-Duty
Blade Shape
Bent
Handle Style
Soft Grip
Blade Edge Type
Straight
Retractable Blade
Not Retractable
Replaceable Blade
Replaceable
Non-Sparking Status
No
Included Blade Manufacturer Part Number
ST299
Blade Flexibility
Stiff
Number of Cutting Edges
1

Description

This Superior Tile Cutter Inc. Wall Scraper is the perfect tool for removing excess mortar and putty from your tiles, as well as scraping away grout residue. It has a rubber grip handle that provides both stability and comfort when in use. The blade is made of carbon steel, which makes it durable and long lasting. The angled blade ensures you can get into all the tight spaces around your tiles to remove any excess material or grout without damaging them. The blue/silver colouring on the scraper adds style to this functional tool. This Stiff 4" Wall Scraper is an essential for any tile setter's toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.