Shop SUPERIOR TOOL

2725 Gas Shut Off Valve Wrench

  • Mfr # 4008801

  • Zoro # G904108502


product price:  $26.75
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4008801
Zoro #
G904108502
UPC #
17197027253
Country of Origin
China

Description

Features
  • Gas Shut Off Valve Wrench
Specifications
  • Dimension: 16.69" H x 3" W x 1" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.