
2814 14 In. Pipe Wrench Cast Iron Handle
Mfr # 4206959
Zoro # G916338362
product price: $35.55
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4206959
Zoro #
G916338362
UPC #
-
Country of Origin
China
Description
Features Heavy duty cast iron pipe wrench is durable, easy to adjust and use. New, stronger ductile iron material and Power Flange configuration add additional strength at critical stress areas of the handle. Many parts are interchangeable with other manufacturers' pipe wrenches. Durable epoxy powder coated finish. Size - 14 in. Dimension - 13.5 x 4 x 3.5 in. Item Weight - 3.9 lbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.