Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Hacksaw, 10 In Length, Carbon

  • Mfr # 37700

  • Zoro # G1133833


product price: $12.59
/ea

Key Features

Hand Saw Application
Brass, Plaster, Steel, Wood
Blade Length
6 in
Teeth per Inch
32
Blade Material
Steel
Function
Cuts Wood, Plaster, Steel, Brass In Tight Quarters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37700
Zoro #
G1133833
UPC #
017197377006
Country of Origin
China

Dimensions

Blade Length
6 in
Overall Length (In.)
10
Overall Length
10 in

Details

Hand Saw Application
Brass, Plaster, Steel, Wood
Item
Mini Hacksaw
Teeth per Inch
32
Blade Material
Steel
Function
Cuts Wood, Plaster, Steel, Brass In Tight Quarters
Features
Cuts Wood, Plaster, Steel, Brass In Tight Quarters
Construction
Carbon
Frame Material
Carbon
Handle Material
Rubber
Hand Saw Product Type
Mini Hacksaw

Description

Mini Hacksaw, Blade Length 6 in, Blade Material Steel, Cutting Action -, Features Cuts Wood, Plaster, Steel, Brass In Tight Quarters, Frame Material Carbon, Hand Saw Product Type Mini Hacksaw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.