Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Hacksaw Replacement Blades, PK10

  • Mfr # 37701

  • Zoro # G2871601


product price: $8.59
/pk 10, $0.86/ea

Key Features

Teeth per Inch
32
Blade Length
6 in
Blade Material
Steel
For Use With
37700
Features
Cuts Wood, Plaster, Steel, Brass In Tight Quarters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37701
Zoro #
G2871601
UPC #
017197377013
Country of Origin
United Kingdom

Dimensions

Blade Length
6 in

Details

Item
Mini Hacksaw Replacement Blades,PK 10
Teeth per Inch
32
Blade Material
Steel
For Use With
37700
Features
Cuts Wood, Plaster, Steel, Brass In Tight Quarters
Function
Cuts Wood, Plaster, Steel, Brass In Tight Quarters
Application
Brass, Plaster, Steel, Wood
Compatible with Manufacturer Model Number
37700
Compatible Manufacturer Part Number
37700
Compatible Manufacturer Model Number
37700
Compatible with Mfr. Model No.
37700
For Use with Mfr Model Number
37700
Compatible with Manufacturer Model No.
37700
Compatible Pump Manufacturer Part Number
37700
Compatible Mfr. Model Number
37700

Description

Mini Hacksaw Replacement Blades,PK 10, Blade Length 6 in, Blade Material Steel, Compatible with Manufacturer Model Number 37700, Features Cuts Wood, Plaster, Steel, Brass In Tight Quarters, Hand Saw Blade Product Type Mini Hacksaw Replacement Blades,PK 10, Material Application Brass, Plaster, Steel, Wood, Teeth per Inch 32, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.