Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Superior Tool 6 in. High Carbon Steel Hacksaw Blade 32 TPI 10 pk

  • Mfr # 37701

  • Zoro # G2692231


product price: $10.15
/ea

Key Features

Length
1/2 in
Width
3-1/2 in
Overall Height
8 in
Blade Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37701
Zoro #
G2692231
UPC #
17197377013
Country of Origin
United Kingdom

Dimensions

Length
1/2 in
Width
3-1/2 in
Overall Height
8 in
Blade Length
6 in

Description

Superior Tool 10 pack of replacement blades for mini-hacksaw model #37700 32 teeth per inch. For cutting wood, plaster, steel, brass, etc. Heat treated high carbon steel blade.


  • • mini-hacksaw model 37700 /
  • • Gray
  • • 6 inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.