Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superior Tool PEX CRIMPING TOOL SILVER 7100

PEX CRIMPING TOOL SILVER (Discontinued)

  • Mfr # 7100
  • Zoro # G503522648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100
Zoro #
G503522648
UPC #
17197071003
Country of Origin
China

Dimensions

Overall Length
6.71 in
Width
7.86 in
Height (in)
1 in

Details

Tool Weight
1.384 lb.

Description

Superior Tool 3/4 PEX Crimping Tool Silver 1 pc

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.