Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99643
Zoro #
G2497677
UPC #
017197996436
Country of Origin
China
Dimensions
Brush Diameter
0.5 in, 0.75 in
Details
Bristle Color
Silver
Bristle Material
Steel
Handle Material
Plastic
Item
Pipe Cleaning Brush
Application
Cleans Tubing and Fittings Prior to Soldering
Function
Cleans 1/2 and 3/4" Tubing and Fittings Prior to Soldering
Construction
Steel And Resin
Type
4 In 1
Capacity (In.)
1/2 in, 3/4 in
Features
Ensures Clean Surfaces and a Good, Leak-Free Solder Joint
Handle Style
Straight
Description
Pipe Cleaning Brush, Handle Style Straight, Bristle Material Steel, Handle Material Plastic, Brush Diameter 0.5 in, 0.75 in, Bristle Color Silver, Application Cleans Tubing and Fittings Prior to Soldering, Features Ensures Clean Surfaces and a Good, Leak-Free Solder Joint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.