Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Superior Tool Pro-Line 1-1/2 in. Heavy Duty Pipe Wrench Red 1 pc

  • Mfr # 2810

  • Zoro # G805305673


product price: $15.15
/ea

Key Features

Overall Length
9-3/4 in
Jaw Capacity
1-1/2 in
Height
0.98 in
Width
2-1/2 in
Handle Type
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2810
Zoro #
G805305673
UPC #
17197028106
Country of Origin
China

Dimensions

Overall Length
9-3/4 in
Height
0.98 in
Width
2-1/2 in

Details

Jaw Capacity
1-1/2 in
Handle Type
Ergonomic

Description

Superior Tool's heavy-duty cast-iron pipe wrenches are durable, easy-to-adjust and perform flawlessly in the toughest situations. Stronger ductile iron material and our unique PowerHead design add additional strength at critical stress areas of the handle making these wrenches the strongest in the industry; 50% stronger.


  • • Ergonomic tapered handles
  • • 1.5x GGG standard
  • • Quick easy adjusting nut
  • • Durable epoxy powder-coated finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.