Shop SUPERIOR TOOL
See all product information
Create Account
Pro-Line 1 in. Heavy Duty Pipe Wrench Red 1 pc
- Mfr # 2808
- Zoro # G405309446
product price:
$
11.79
/ea
Key Features
Overall Length
7.28 in
Jaw Capacity
1 in
Handle Material
Cast-Iron
Handle Type
Ergonomic
Height
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2808
- Zoro #
- G405309446
- UPC #
- 17197028083
- Country of Origin
- China
Dimensions
- Overall Length
- 7.28 in
- Height
- 0.9 in
- Width
- 1.94 in
Details
- Jaw Capacity
- 1 in
- Handle Material
- Cast-Iron
- Handle Type
- Ergonomic
Description
Superior Tool heavy-duty cast-iron pipe wrenches are durable, easy-to-adjust and perform flawlessly in the toughest situations. Stronger ductile iron material and our unique PowerHead design add additional strength at critical stress areas of the handle making these wrenches the strongest in the industry; 50% stronger.
- • Ergonomic tapered handles
- • Tempered drop-forged steel jaws
- • Quick easy adjusting nut
- • Durable epoxy powder-coated finish
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.