Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Superior Tool Pipe Flaring Tool 5/8 in. D 2 pc

  • Mfr # 17515

  • Zoro # G1917639


product price: $23.85
/ea

Key Features

Weight
1.944 lb
Length
6 in
Width
2 in
Height (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17515
Zoro #
G1917639
UPC #
17197175152
Country of Origin
United States

Dimensions

Length
6 in
Width
2 in
Height (In.)
10 in

Details

Weight
1.944 lb

Description

Self-centering yoke of shockproof tempered malleable steel makes SAE 450 flare joints without splitting or cracking. Hardened, super smooth cone swivels freely on ball bearings. Large wing nuts permit easy, positive locking on the tubing.


  • • Flares all standard sizes tubing
  • • Long handle for added leverage
  • • Large wing nuts permit easy, positive locking on the tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.