Shop SUPERIOR TOOL
Create Account
Wrench Pipe 18In Cast Iron Hdl 2818
- Mfr # 9339235
- Zoro # G004058783
product price:Â
$
53.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9339235
- Zoro #
- G004058783
- UPC #
- -
- Country of Origin
- China
Description
Features
- Heavy duty cast iron pipe wrench is durable
- It is easy to adjust and use
- New, stronger ductile iron material
- Power Flange configuration add additional strength at critical stress areas of the handle
- Many parts are interchangeable, pipe wrenches
- Durable epoxy powder coated finish
- Straight Heavy Duty
- Length - 18 in.
- Pipe Cap - 2.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.